missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mobile Cabinet Work Surface
Description
- 3/4 in. thick black phenolic resin with 1 in. overhang on the front and 1/2 in. overhang at the rear and sides
- Grip notch under front edge of work surface to help maneuver cabinet
Specifications
Specifications
| Product Type | Work Surface |
| Color | Black |
| Includes | Grip notch under front edge |
| Depth (Metric) | 58.4 cm |
| Depth (English) | 23.5 in. |
| Width (Metric) | 48.3 cm |
| Height (English) | 0.75 in. |
| Height (Metric) | 1.9 cm |
| Width (English) | 19 in. |
| Material | Phenolic |