missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mobile Cabinet Work Surface

Catalog No. 06000354
Change view
Click to view available options
Width (English):
19 in.
25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000354 19 in.
06000355 25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000354

Fisherbrand™ Mobile Cabinet Work Surface is a phenolic work surface to be used with Steel Mobile Cabinets.

  • 3/4 in. thick black phenolic resin with 1 in. overhang on the front and 1/2 in. overhang at the rear and sides
  • Grip notch under front edge of work surface to help maneuver cabinet

Specifications

Product Type Work Surface
Color Black
Includes Grip notch under front edge
Depth (Metric) 58.4 cm
Depth (English) 23.5 in.
Width (Metric) 48.3 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Width (English) 19 in.
Material Phenolic