missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Mobicap For Captair 321 Fume Hood
GREENER_CHOICE

Catalog No. 08444012
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08444012 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444012 Supplier Erlab™ Supplier No. 321MOBI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Metal rolling cart with wheels for 321 fume hood models.

  • For use with Captair 321 Ductless Filtering Fume Hood
  • Equipped with 4 wheels, 2 of which are locking
  • Worktop required when purchasing a Mobicap

Specifications

For Use With (Equipment) Captair 321 Ductless Filtering Fume Hood, CaptairFlow 321 Laminar Flow Hood, CaptairBio 321 PCR Workstation, CaptairBio 320 Dead Air Box
Height (English) 34.9 in.
Weight (English) 62 lb.
Weight (Metric) 28.1 Kg
Length (English) 30.8 in.
Height (Metric) 886 mm
Includes Mobicap, Hardware, Two Nylon Thumb Screws For Back Panel
Length (Metric) 780 mm
Product Type Mobile Base
Voltage 0/1 V
Material Stainless Steel (304)
Width (Metric) Cabinet 780 mm
Depth (Metric) Cabinet 620 mm
Depth (English) Cabinet 24.4 in.
Width (English) Cabinet 30.8 in.
For Use With (Application) Supportive Fume Hood Base
Color White
Cut Style Press
Warranty One Year
Show More Show Less