missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ MixMate™ Tube Holder

Catalog No. 05414101
Change view
Click to view available options
Holds:
1.5/2.0 mL
0.2 mL
0.5 mL
No. of Positions:
24
96
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Positions
05414101 0.2 mL 96
05414102 0.5 mL 24
05414103 1.5/2.0 mL 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05414101 Supplier Eppendorf™ Supplier No. 022674005
Only null left

The MixMate™ Tube Holder is for holding reaction vessels for mixing small volumes.

  • High-speed mixer (3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 30/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed Whisper quiet operation to benefit the work environment

Specifications

Holds 0.2 mL
Product Type Tube Holder
Material Polypropylene
Dimensions (L x W) 23 x 17 cm (9.1 x 6.7 in.)
Color White
For Use With (Equipment) MixMate™, 96 x 0.2 mL PCR Tubes, PCR Strips or 1 x 96-well PCR Plate, Semi-skirted or unskirted
No. of Positions 96
Packaging Quantity 1 Ea.