missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ MixMate™ Basic Device without Tube Holders

Catalog No. 05414100
Change view
Click to view available options
Orbit:
0.2 to 3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
05414100 0.2 to 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05414100 Supplier Eppendorf™ Supplier No. 5353000529

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

MixMate™ Basic Device without Tube Holders allows you to mix your samples completely and reliably by the 2DMix-Control technology even at the microliter scale. The additional vortex function has a 2 second run timer allowing processing your next sample without restarting.

  • High-speed mixer (up to 3000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 25/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed
  • Whisper-quiet operation to benefit the work environment
  • Load Bearing Capacity: 300 g
  • Wattage: 40 W

Specifications

Orbit 0.2 to 3 mm
Speed Range 3000 rpm
Electrical Requirements 110 V, 50 – 60 Hz
Voltage 110 V
Amperage 0.36 A
Tube Capacity 0.2 mL, 0.5 mL, 1.5 mL, 2.0 mL, 1 x DWP/1 x PCR plate
Certifications/Compliance Declaration of Conformity 2014/35/EU:EN610-1, EN 61010-2-051, UL 61010-1, CSA C22.2 No.61010-1 2014/30/EU EN 55011, EN 61326-1 2011/65/EU EN 50581
Frequency 50-60 Hz
Depth (English) 9.1 in.
Depth (Metric) 23 cm
Diameter (English) 3 mm
Height (English) 5.1 in.
Height (Metric) 13 cm
Width (English) 6.7 in.
Width (Metric) 17 cm
Weight (English) 9.2 lb
Weight (Metric) 4.2 kg
Controller Type Keys
Model MixMate
Display LED
Timer Range 15 sec. to 99.3 hr., Continuous
Show More Show Less