missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mixing Faucet

Catalog No. 06000394
Change view
Click to view available options
Includes:
Blade Handles
Blade Handles, Vacuum Breaker
Four-arm Handle, Vacuum Breaker
Four-arm Handles
Height (English):
12 in.
12.2 in.
Width (English):
6.7 in.
10 in.
17.1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Height (English) Width (English)
06000394 Blade Handles 12.2 in. 10 in.
06000391 Four-arm Handle, Vacuum Breaker 12 in. 17.1 in.
06000392 Four-arm Handles 12.2 in. 6.7 in.
06000393 Blade Handles, Vacuum Breaker 12 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000394

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Mixing Faucet is a standard Laboratory H/C water faucet.

  • Deck mounted
  • Chrome plated brass with 8 in. swivel gooseneck
  • Valves are self-contained units with replaceable stainless steel seats

Specifications

Autoclavable Not Autoclavable
Color Chrome
Material Chrome-plated Brass
Type Gooseneck Mixing Faucet
Includes Blade Handles
Quantity 1 Ea.
Width (English) 10 in.
Width (Metric) 25.4 cm
Height (English) 12.2 in.
Height (Metric) 31.1 cm