missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mixing Faucet

Catalog No. 06000391
Change view
Click to view available options
Includes:
Blade Handles
Blade Handles, Vacuum Breaker
Four-arm Handle, Vacuum Breaker
Four-arm Handles
Height (English):
12 in.
12.2 in.
Width (English):
6.7 in.
10 in.
17.1 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Height (English) Width (English)
06000391 Four-arm Handle, Vacuum Breaker 12 in. 17.1 in.
06000392 Four-arm Handles 12.2 in. 6.7 in.
06000393 Blade Handles, Vacuum Breaker 12 in. 10 in.
06000394 Blade Handles 12.2 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000391

This Mixing Faucet is a standard Laboratory H/C water faucet.

  • Deck mounted
  • Chrome plated brass with 8 in. swivel gooseneck
  • Valves are self-contained units with replaceable stainless steel seats

Specifications

Autoclavable Not Autoclavable
Color Chrome
Material Chrome-plated Brass
Type Gooseneck Mixing Faucet
Includes Four-arm Handle, Vacuum Breaker
Quantity 1 Ea.
Width (English) 17.1 in.
Width (Metric) 17.1 cm
Height (English) 12 in.
Height (Metric) 30.5 cm