missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Mixed Set of Springs with Looped Ends, Set of 12
Description
- Each spring is made of durable steel and measures 1 to 3 cm in diameter
- Ideal tool for studying motion, mass and potential energy
- Sturdy construction for long time use and handling
- 12 durable steel springs, sizes ranging from 6 to 9 inches, with looped ends include:
- 2 x 9 in. long, 1.25 in. diameter
- 2 x 9 in. long, 0.75 in. diameter
- 2 x 9 in. long, 0.4 in. diameter
- 2 x 8 in. long, 0.6 in. diameter
- 2 x 6 in. long, 0.9 in. diameter
- 2 x 6 in. long, 0.75 in. diameter
Warranty
1 year limited manufacturer warranty.
Specifications
Specifications
| Product Type | Extension Spring |
| Includes | 12 Springs |
| Length (English) | 6 to 9 in. |
| Length (Metric) | 10 to 20 cm |
| Weight (Metric) | 816.46 g |
| Weight (English) | 1.8 lb. |