missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Mixed Set of Glass Delivery Tubes

Catalog No. S41743
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S41743 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41743 Supplier Eisco™ Supplier No. CH0749

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mixed Set of Glass Delivery Tubes includes 6 variably shaped tubes made of borosilicate glass.

  • This mixed set of glass delivery tubes includes 6 variably shaped tubes made of borosilicate glass
  • Made from high quality borosilicate glass
  • 1 mm thick walls

Warranty

1 year limited manufacturer warranty

Specifications

Certifications/Compliance No
Autoclavable Autoclavable
Diameter (English) Inner 0.15 in.
Diameter (Metric) Inner 4 mm
Material Borosilicate Glass
Diameter (English) Outer 0.23 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 8 in.
Overall Length (Metric) 203.2 mm
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
For Use With Labware
For Use With (Application) General lab use
Height (Metric) Varies
Color Clear
Product Type Mixed set
Show More Show Less