missing translation for 'onlineSavingsMsg'
Learn More

Minuteman™ Vacuum V10 Pro Plus HEPA Back Pack Vacuum w with Standard Tool Kit

Catalog No. 18063960
Encompass
Change view
Click to view available options
Capacity (English):
4 qt.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18063960 4 qt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18063960 Supplier Minuteman™ Supplier No. V10115PP
  • Elliptical shape reduces foot print for greater maneuverability
  • Clear view lens allows you to see fill level
  • Snap-fit elbow connection with button release for quick access to hose; The full 360 degree joint rotation reduces operator arm fatigue
  • 3 stage IRAM filtration system with paper and BFT bags, VFD or HEPA final filters, provide the ultimate in impedance reduced air flow and filtration
  • Padded, contoured ergonomic frame with back ventilation provides unsurpassed comfort and ergonomics
  • Blockage free, diffused tri-barrier exhaust system, for whisper quite operation
  • 1000-hour motor life high efficiency, extended life motor provides high air flow and suction with unchallenged reliability, providing quantum improvement in productivity

Specifications

Voltage 115 V
Weight (Metric) 4 kg
Weight (English) 9 lb.
Product Type Vacuum
Capacity (English) 4 qt.
Capacity (Metric) 3.8 L
Airflow Rate 65 cfm
Filter Type HEPA
Wattage 1300 W
Efficiency 99.97% at 0.3μ
Water Lift 80 in.
Certifications/Compliance CRI
Amperage 10 A
Show More Show Less