missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ MiniVac Waste Aspiration System, 1 L
Description
Includes
Disposable 1L polystyrene flask, plastic reservoir basin, polypropylene cap with barbed fittings and tubing.
- Use as stand-alone waste collection system or as an overflow vessel
- Don't worry about glass bottle breakage-system is composed entirely of plastic
- Collect fluid in the basin in case of overflow, crack, or leak
- Clean up all components quickly and easily with 70% IPA
- Connect to your existing house vacuum line
- Use as stand-alone waste collection system or as an overflow vessel
- Don't worry about glass bottle breakage-system is composed entirely of plastic
- Collect fluid in the basin in case of overflow, crack, or leak
- Clean up all components quickly and easily with 70% IPA
- Connect to your existing house vacuum line
Warranty
None
Specifications
Specifications
| Includes | Reservoir, 1L Storage Bottle, Barbed Cap, Transfer Cap, and Tubing |
| Electrical Requirements | None |
| Description | Mini-Vac Waste Aspiration System, 1 L |
| Material | Polystyrene, Polypropylene, PETG |
| Model | MiniVac |
| Applications | Aspiration |
| For Use With (Equipment) | House vacuum or separate vacuum pump |