missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MINISTAR 40 Digital Overhead Stirrer

Catalog No. 01183165
Change view
Click to view available options
Speed:
1000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01183165 1000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183165 Supplier IKA™ Supplier No. 25006569
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy-to-use stirrers that combine basic functionalities with a compact design.

  • Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
  • Ease of operation - Operation takes place using a stable rotary knob
  • The display clearly shows the rotational speed
  • Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface

Specifications

Speed 1000 rpm
Capacity 25 L
Display LED
Voltage 100/240 V
Wattage 69 W
Dimensions (L x W x H) 147 x 70 x 193 mm (5.8 x 2.8 x 7.6 in.)
Height (English) 7.6 in.
Height (Metric) 193 mm
Length (English) 5.8 in.
Length (Metric) 147 mm
Width (English) 2.8 in.
Width (Metric) 70 mm
Frequency 50/60 Hz
Motor Type Brushless DC
Temperature Range (Metric) -10°C to +350°C
Torque 40 Ncm
Type Overhead Stirrer
Viscosity 30,000 mPas
Weight (Metric) 1.72 kg
Show More Show Less