missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Mininert Valves

Catalog No. TS10130
Change view
Click to view available options
Closure Size:
27 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size
TS10130 27 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TS10130 Supplier Thermo Scientific™ Supplier No. TS10130
Only null left

Provide unique, practical seals that are ideal for chemicals that deteriorate or evaporate in conventionally sealed containers with the Thermo Scientific™ Mininert Valves.

Provide unique, practical seals that are ideal for chemicals that deteriorate or evaporate in conventionally sealed containers with the Thermo Scientific™ Mininert Valves. Constructed of chemical-resistant PTFE coating, they provide an inert, leak-tight, high-pressure seal. The easy-to-use push button valve allows repeated and unlimited syringe-needle access to samples and eliminates the septum-boring that occurs with repeated puncture of traditional septa. Valves are available to fit Thermo Scientific™ Reacti-Vial™ Small Reaction Vials and Thermo Scientific™ Screw Cap Septum Vials.

Thermo Scientific Mininert Valves are screw caps that have integrated resealable valves to allow repeated and unlimited syringe-needle access to samples. Slide the valve one way to open the needle-port. Slide the valve back to close and completely seal the close.
  • Available in two sizes — 20mm (thread size 20/400) and 27mm (thread size 24/400) to fit 3 and 5mL Reacti-Vial Small Reaction Vials and 40mL Screw Cap Septum Vials, respectively
  • Precision crafted from PTFE plastic for repeated use and chemical resistance
  • Valve design eliminates the septum-boring that occurs with repeated puncture of traditional septa

Specifications

Description Fits 40mL Screw Cap Septum Vials; 27mm
Material PTFE
Product Line Mininert
Closure Size 27 mm
For Use With (Equipment) 40 mL Septum Vials
Product Type Screw Cap

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.