missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Mininert™ Valve

Catalog No. 111009872
Change view
Click to view available options
No. per Pack:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
111009872 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009872 Supplier MilliporeSigma™ Supelco™ Supplier No. SMGA33305

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Crimp Top Vials

  • Mininert Valves for Crimp Top Vials
  • Fit 5-100 mL vials (20 mm seal)
  • Install without tools
  • Inert PTFE construction

Easy to use:

1. Push the green button to open the valve

2. Insert the needle through the septum and take sample

3. Remove the needle and push to close

Benefits include:

  • PTFE construction for inertness. PTFE is useful when working when acids and organic solvents
  • Good sealing ability for containing most volalite liquids and gases at low pressures
  • Mininert valves can be used at temperatures up to 105°F
  • 0.036 in. (0.9 mm) opening accepts up to 20-gauge needles
  • Silicone septa

Specifications

Description White PTFE valve
Material PTFE
No. per Pack 12

Mininert is a registered trademark of Valco Instruments Co. Inc.