missing translation for 'onlineSavingsMsg'
Learn More

Interscience MiniMix 100

Catalog No. 16949073
Change view
Click to view available options
Model:
MiniMix 100 P CC
MiniMix 100 W CC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
16949073 MiniMix 100 W CC
16949072 MiniMix 100 P CC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16949073 Supplier Interscience Supplier No. 013230

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The MiniMix 100 efficiently blends any type of small sample without risk of cross-contamination.

The MiniMix 100 is made for the blending of small samples. It features Click and Clean click-on paddles allow full access to the blending chamber for cleaning.

  • Optimal blending volume: 5 to 80 mL
  • Variable speed: 3, 6, 9, or 12 strokes/second
  • Variable blending time: 1 second, 1 hour or non-stop

MiniMix 100 P CC

  • Stainless steel, solid door

MiniMix 100 W CC

  • Window door for easy viewing

Specifications

Product Type Paddle Blender
Voltage 220/240 V
Capacity (Metric) 100 mL
Length (English) Shaft 15 in.
Material Stainless Steel
Model MiniMix 100 W CC