missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MiniMark™ Industrial Label Printer Ribbons

Catalog No. 19104547
Change view
Click to view available options
Color:
Black
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104547 Black
19104548 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104547 Supplier Brady™ Supplier No. BRD103025

Create affordable custom identification with the MiniMark industrial label printer. Brady™ MiniMark™ Industrial Label Printer Ribbons are available in a variety of colors.

  • Pre-loaded onto spindles with'keyed'end caps
  • Tough, smear proof ribbons produce long-lasting printed text
  • For industrial and outdoor areas

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) MiniMark Printer
Length (English) 290 ft.
Width (English) 3.65 in.
Dimensions (L x W) 290 ft. x 4 in.
Quantity 2/Pk.