missing translation for 'onlineSavingsMsg'
Learn More

Alcor™ miniiWASTE™ Container

Catalog No. 22000454
Encompass
Change view
Click to view available options
Quantity:
300 mL/Bottle
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22000454 300 mL/Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22000454 Supplier Alcor™ Supplier No. 11212004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replacement waste bottles for use with the miniiSED™ automated ESR analyzer.

  • Made of plastic
  • With screw cap
  • 300 mL bottle

Specifications

Type Waste Bottle
For Use With (Application) ESR Testing
For Use With (Equipment) miniiSED™ automted ESR analyzer
Includes Pack of 4 waste bottles
Quantity 300 mL/Bottle
Height (English) 4.75 in.
Height (Metric) 12.06 cm
Width (English) 2.25 in.
Width (Metric) 5.71 cm
Weight (Metric) 0.45 kg