missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minigrip™ Red Line™ Plain Reclosable Zipper Bags with White Block
Description
- Premium zipper easily snaps open and zips securely shut
- Superior clarity
- Packaged in convenient DispenserBag™ packaging
- Remove a bag at a time through the mid package opening or through the zipper at the top
- Packaged in high quality corrugated boxes for reliable storage and easy handling
- Manufactured with 100% FDA-approved virgin LDPE and LLDPE resins
Specifications
Specifications
| Closure Type | Reinforced Zipper and Side Seams |
| Material | LDPE, LLDPE |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 2 x 3 in. |