missing translation for 'onlineSavingsMsg'
Learn More

Minigrip™ Premium Red Line™ Reclosable Zipper Bags

Catalog No. p-4697316
Change view
Click to view available options
Length (English):
2 in.
3 in.
4 in.
5 in.
6 in.
7 in.
8 in.
9 in.
10 in.
12 in.
13 in.
15 in.
18 in.
Width (English):
2 in.
3 in.
4 in.
5 in.
6 in.
9 in.
10 in.
12 in.
13 in.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
22306351 2 in. 2 in.
22306350 8 in. 2 in.
22306352 3 in. 2 in.
22306354 4 in. 4 in.
22306359 7 in. 5 in.
22306357 4 in. 3 in.
22306360 6 in. 6 in.
22306356 5 in. 3 in.
22306358 5 in. 5 in.
22306361 8 in. 6 in.
22306355 6 in. 4 in.
22306362 9 in. 6 in.
22306363 10 in. 6 in.
22306366 12 in. 10 in.
22306365 12 in. 9 in.
22306368 12 in. 12 in.
22306367 13 in. 10 in.
22306369 15 in. 12 in.
22306370 15 in. 13 in.
22306371 18 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 22306351 Supplier Minigrip™ Supplier No. MGRL2P0202
Only null left

Many size and film thickness options

  • Premium zipper easily snaps open and zips securely shut
  • Superior clarity that you can see
  • Most sizes are packaged in convenient DispenserBag™ packaging
  • Packaged in high quality corrugated boxes for reliable storage and easy handling
  • Manufactured with 100% FDA-approved virgin LDPE and LLDPE resins
  • Reinforced zipper and side seams to keep bags from splitting when opened or filled

Specifications

Closure Type Zip Seal
Color Clear
Material LDPE, LLDPE
Thickness (English) 2 mil
Length (English) 2 in.
Width (English) 2 in.