missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minigrip™ Premium Red Line™ Reclosable Zipper Bags
Description
- Premium zipper easily snaps open and zips securely shut
- Superior clarity that you can see
- Most sizes are packaged in convenient DispenserBag™ packaging
- Packaged in high quality corrugated boxes for reliable storage and easy handling
- Manufactured with 100% FDA-approved virgin LDPE and LLDPE resins
- Reinforced zipper and side seams to keep bags from splitting when opened or filled
Specifications
Specifications
| Closure Type | Zip Seal |
| Color | Clear |
| Material | LDPE, LLDPE |
| Thickness (English) | 2 mil |
| Length (English) | 7 in. |
| Width (English) | 5 in. |