missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ MiniFlow Single Small Mouse Equaflow Nose Cone

Catalog No. 04777128
Change view
Click to view available options
Size:
Mouse
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
04777128 Mouse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777128 Supplier SOMNI Scientific™ Supplier No. EM16002

Provides state of the art anesthesia delivery with scavenging built right in. This feature safeguards researchers and technicians from exposure during procedures.

  • Anesthesia delivery with built in scavenging
  • Anesthetic stays within the nosecone, when used properly
  • Meets NIOSH standards for waste gas safety
  • For use with SOMNI™ EPS-3 or attenuated in-house vacuum
  • Animals lay in a flat, natural position during anesthesia
  • Magnetic placement and positioners included

Specifications

Autoclavable Not Autoclavable
Capacity Single Small Mouse
Color Black
Construction 3D printed
For Use With (Application) Research Animal Inhalant Anesthesia, Imaging
Type Nosecone
Flow Rate 1 LPM fresh gas flow, 7 to 10 LPM negative flow scavenger
For Use With (Equipment) AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101, OC-21003
Includes 8 ¾ x 8 ¾ plate, magnetic positioners, color coded tubing with adapters
Material Plastic
Shape Rectangular, Round
Size Mouse
Sterility Non-sterile
Sterilization Method Iso Alcohol, Ethanol
Temperature (English) Range up to 122°F
Temperature (Metric) Range up to 122°F
Thickness 1.78 in.
Dimensions (D x W x H) 13.75 x 1.38 x .75 in.
Dimensions (L x W) 13.75 x 1.38 in.
Dimensions (L x W x H) 13.75 x 1.38 x .75 in.
Length (English) 13.75 in.
Length (Metric) 34.9 cm
Width (English) 1.38 in.
Width (Metric) 3.49 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Diameter (English) 13.75 in.
Diameter (English) Tubing 0.25 in.
Diameter (Metric) 34.9 cm
Diameter (Metric) Tubing 0.635 cm
Show More Show Less

For Veterinary Use Only