missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Minichiller
Description
- High efficiency, reliable operation
- Precise temperature control
Made exclusively for Mettler Toledo Thermal Analysis System.
Specifications
Specifications
| Capacity (Metric) | ≤100 μL |
| For Use With (Equipment) | Made for Mettler Toledo Thermal Analysis Systems: 30319250, 30319252, 30421562, 30319254 |
| Temperature Range | Ambient to 1100°C |
| Type | Recirculating Chiller |
| Dimensions (L x W x H) | 8.9 in. x14.2 in. x15 in. |
| Length (English) | 8.9 in. |
| Width (English) | 14.2 in. |
| Height (English) | 15 in. |
| Depth (English) | 8.9 in. |
| Weight (English) | 50.7 lb. |
| Show More |