missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MiniBrite™ Folding and Pop-up Pocket Magnifiers

Catalog No. S38833
Encompass
Change view
Click to view available options
Magnification:
3x
5x
Product Type:
Magnifier
Magnifier, LED Lighted Slide-Out
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Product Type
S38833 5x Magnifier
S38832 3x Magnifier, LED Lighted Slide-Out
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S38833 Supplier Carson™ Supplier No. PO55

Slide-out pocket magnifier equipped with built-in LED and protective plastic sleeve.

  • Compact power slide-out magnifier with protective plastic sleeve
  • Built-in LED light for use in dark
  • Crystal-clear acrylic lens gives sharp, distortion-free view

Warranty

Limited Lifetime

Specifications

Dimensions (L x W x H) 2.0 x 0.8 x 4.3 in.
Width (Metric) 2.03 cm
Width (English) 0.8 in.
Material Acrylic
Quantity 96/Cs.
Weight (Metric) 40 g
Weight (English) 0.1 lb.
Magnification 5x
For Use With (Application) Reading/ Inspection
Color Gray
Lighting LED Lighted Slide-Out Aspheric Magnifier
Product Type Magnifier
Diameter (Englis) Lens 1.3 in.
Diameter (English) Outer 1.3 in.
Length (English) 2 in.
Diameter (Metric) Lens 3.30 cm
Length (Metric) 5.08 cm
Diameter (Metric) Outer 3.30 cm
Height (English) 4.3 in.
Height (Metric) 10.9 cm
Includes Protective Sleeve
Show More Show Less