missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carson™ MiniBrite™ Folding and Pop-up Pocket Magnifiers
Description
- Compact power slide-out magnifier with protective plastic sleeve
- Built-in LED light for use in dark
- Crystal-clear acrylic lens gives sharp, distortion-free view
Warranty
Limited Lifetime
Specifications
Specifications
| Dimensions (L x W x H) | 2.0 x 0.8 x 4.3 in. |
| Quantity | 96/Cs. |
| Product Type | Magnifier, LED Lighted Slide-Out |
| Diameter (Metric) Lens | 3.3 cm |
| Magnification | 3x |
| Weight (English) | 0.1 lb. |
| Width (English) | 2 in. |
| Diameter (Englis) Lens | 1.3 in. |
| Material | Acrylic |
| Diameter (English) Outer | 1.3 in. |
| Show More |