missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carson™ MiniAura Compact and Lightweight Digital Night Vision Monocular
Description
Say goodbye to night vision devices with image intensifier tubes that burnout over time.
- The image seen will no longer be green but a crisp black and white view.
- The intensity can be easily adjusted with a simple push of a button.
- It boasts a 19-degree angle of view and you can see up to 146 feet in total darkness.
- The mini Aura™ is compact and lightweight and can even fit in your pocket allowing you to bring it almost anywhere.
- Use the mini Aura™ on camping trips for late night wildlife viewing, at dusk during hunting trips or during any outdoor activity.
- It can be used in ambient light or total darkness.
- The mini Aura™ comes with a carry pouch. Uses 3 AAA batteries (not included).
Specifications
Specifications
| Magnification | 1x |
| Lens Coating | None |
| Optical Design | Monoculars |
| Height (English) | 1 in. |
| Height (Metric) | 25.4 mm |
| Width (English) | 2.2 in. |
| Width (Metric) | 55.88 mm |
| Includes | Carry Pouch |
| Weight (English) | 0.12 lb. |
| Field of View | 19° |