missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Miniature DC Motor

Catalog No. S15693
Change view
Click to view available options
Product Type:
DC Motor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S15693 DC Motor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15693 Supplier United Scientific™ Supplier No. DCM015

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General purpose motor is an Ideal choice for many electricity demonstrations.

  • Operates on 1.5 V or 3 V DC.
  • Speed: 7000 to 11000 RPM.
  • Motor is approximately 40 mm long x 20 mm in diameter
  • Shaft size is 8 mm long x 2 mm in diameter
  • Includes soldered-on on 4 in. wire leads

Specifications

For Use With (Application) Electrical Experiments
Product Type DC Motor

Warning: Cancer and reproductive harm