missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Miniature DC Motor For Solar Experiments

Catalog No. S16012
Change view
Click to view available options
Amperage:
1.5 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S16012 1.5 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16012 Supplier United Scientific™ Supplier No. DCM015C

Ideal for use with green energy demonstrations.

  • Solar motor is specifically designed for experiments using low starting voltage (0.5 V) and current (25 mA).
  • Speed: 1000 to 5000 RPM
  • Motor is approximately 38 mm long x 24 mm in diameter
  • Shaft size is 8 mm long x 2 mm in diameter
  • Includes soldered-on 4 in. wire leads

Specifications

For Use With (Application) Electrical Experiments
Amperage 1.5 V
Product Type DC Motor

Warning: Cancer and reproductive harm