missing translation for 'onlineSavingsMsg'
Learn More

SciMatCo™ Mini Stak-a-Cab™ Combination Acid/Flammables Cabinet

Catalog No. 19139848
Encompass
Change view
Click to view available options
Door Style:
Self-close, Manual-close
Certifications/Compliance:
NFPA, OSHA, UL listed, UFC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Certifications/Compliance
19139848 Self-close, Manual-close NFPA, OSHA, UL listed, UFC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19139848 Supplier SciMatCo™ Supplier No. SC9043

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect your workers from acids and flammables. A SciMat™ Mini Stak-a-Cab™ allows for safe, compatible organization of your laboratory chemicals.

  • Constructed of 1 in. multi-ply exterior-grade plywood
  • Individual cabinet is designed for stacking or as a stand–alone unit for the laboratory bench
  • Allows for safe compatible organization of your laboratory chemicals
  • Cabinet floor constructed as a 2 in. liquid tight trough meeting the OSHA requirement for secondary containment
  • Cabinet supplied with internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
  • All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
  • UL listed
  • Capacity: Acid: 4 x 2.5L; Flammable: 4 x 1 gal
  • Exterior dimensions: 31W x 17H x 14.5 in. D
  • Gray

Compliance

All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards. Self-closing door models are constructed to meet and exceed all applicable Uniform Fire Code standards

Specifications

For Use With (Application) Acids/Flammables
Surface Coating Epoxy
Description Self-closing door (Flammables side)
Certifications/Compliance NFPA, OSHA, UL listed, UFC
Height (English) Exterior 17 in.
Height (Metric) Exterior 43.1 cm
No. of Doors 2
Width (English) Exterior 31 in.
Depth (Metric) Exterior 36.8 cm
Width (Metric) Exterior 78.7 cm
Product Type Combination Acid/Flammables Storage Cabinet
Depth (English) Exterior 14.5 in.
Load Bearing Capacity Acid: 4 x 2.5 L; Flammable: 4 x 1 gal.
Door Style Self-close, Manual-close
Material Wood (Plywood)
Includes Internal metal lock on the flammable side and a plastic hasp and padlock on the corrosive side
Color Gray
Show More Show Less