missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ Mini LED Light Box

Catalog No. 07910023
Change view
Click to view available options
Display Type:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
07910023 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07910023 Supplier SP Bel-Art™ Supplier No. F378643000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Backlight samples for easy viewing

  • Enhances viewing of transparent and semi-transparent objects (96-well plates, microscope slides, petri dishes, electrophoresis gels and transparencies)
  • Cool-cathode LED source keeps viewing area cool to prevent sample damage
    • 10,000 hr. lifespan
  • Viewing area: 12.5 x 10 cm
  • Counting grid for segmented counting of sample regions
  • Adhesive strips provide semi-permanent grid attachment to light box
  • Vinyl storage case included

Notes:

  • Does not include required 6 AAA batteries or 9 V AC adapter

Specifications

Product Type Mini LED light box
Display Type LED
Height (English) 0.5 in.
Height (Metric) 1.4 cm
Length (English) 6.25 in.
Length (Metric) 15.8 cm
Width (English) 5.875 in.
Width (Metric) 15 cm
For Use With (Application) Enhances viewing of transparent and semi-transparent objects
Includes Counting grid and vinyl storage case