missing translation for 'onlineSavingsMsg'
Learn More

Mini Discharge Wand

Catalog No. S65147A
Change view
Click to view available options
Length (English):
15.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S65147A 15.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S65147A Supplier Customer Channels Group (Ccg) Supplier No. 10076

Works with most Van de Graaf generators

Aluminum sphere mounted to insulted plastic rod. With a banana plug and an alligator clip to ground.

Order Info

Dimensions (O.D. x L): 4 x 15.8 in. (10.5 x 40cm).

Specifications

For Use With (Application) Used for discharging a Van de Graaff generator
For Use With (Equipment) Van de Graaff generator
Includes Banana plug and an alligator clip to ground, Aluminum sphere mounted to insulted Plastic rod
Product Type Mini Discharge Wand
Length (English) 15.8 in.
Length (Metric) 40 cm