missing translation for 'onlineSavingsMsg'
Learn More

Min-Max Thermometer, Range: -10° to +200°C (-14° to +392°F)

Catalog No. S40796
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +200°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S40796 -10°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40796 Supplier Marathon Watch Company Supplier No. BA 080008

Includes

Stainless Steel probe, pocket clip and 1.5V button battery with 2+ year life

Easy-to-read and safer than glass thermometer

  • 4 in. stainless steel probe
  • Resists acids, solvents and bases
  • Selectable °C or °F readout
  • Extra wide temperature range of -10°C to 200°C or 14°F to 392°F
  • Memory recall of minimum/maximum temperature

Specifications

Height (English) 4 in.
Height (Metric) 10.2 cm
Includes Stainless Steel probe, pocket clip and 1.5V button battery with 2+ year life
Length (English) Probe 4 in.
Length (Metric) 102 mm
Length (Metric) Probe 10.2 cm
Resolution 0.1°C
Weight (English) 1.6 oz.
Weight (Metric) 45 g
Length (English) 4 in.
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) -14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) -14°F to +392°F
Temperature Range (Metric) -10°C to +200°C
Show More Show Less