missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Olsen-Hegar Needle Holder

Catalog No. 12460178
Change view
Click to view available options
Length (Metric):
14 cm
16.5 cm
Style:
Serrated Jaws
Standard
Material:
Stainless Steel
Tungsten Carbide
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Style Material
12460178 14 cm Standard Stainless Steel
12460568 14 cm Serrated Jaws Tungsten Carbide
12460569 16.5 cm Serrated Jaws Tungsten Carbide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12460178 Supplier Integra™ Supplier No. 815
Only null left

With suture scissors

Specifications

Product Type Olsen-Hegar Needle Holder
Material Stainless Steel
Includes Suture scissor
Style Standard
Length (English) 5.5 in.
Length (Metric) 14 cm