missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Biopsy Punches with Plunger System
Effortless ejection of lodged specimens.
$419.97
Specifications
| Blade Material | Stainless Steel |
|---|---|
| Product Type | Biopsy Punch |
| For Use With (Application) | Offer the added benefit of effortless ejection of Lodged Specimens |
| Handle Type | Ribbed |
| Description | Seamless |
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
|
12460407
|
Integra™
3332P/25 |
3 mm |
Pack of 25 Each for $419.97
|
|
|||||
|
12460410
|
Integra™
3334P/25 |
4 mm |
Pack of 25 Each for $419.97
|
|
|||||
|
12460405
|
Integra™
3331P/25 |
2 mm |
Pack of 25 Each for $419.97
|
|
|||||
|
12460402
|
Integra™
3331AAP/25 |
1 mm |
Pack of 25 Each for $419.97
|
|
|||||
|
12460403
|
Integra™
3331AP/25 |
1.5 mm |
Pack of 25 Each for $419.97
|
|
|||||
Description
Effortless ejection of lodged specimens
- Seamless, stainless steel with razor-sharp cutting edge to eliminate torn or pulled biopsies
- Ribbed handle provides comfort and control
- Single-use
- Sterile
- Color coded with size clearly marked on each punch
- 25/Pack
Order Info
Five-year shelf life
Specifications
| Stainless Steel | |
| Offer the added benefit of effortless ejection of Lodged Specimens | |
| Seamless | |
| Sterile | |
| 25/Pk. |
| Biopsy Punch | |
| Ribbed | |
| Single-use | |
| Plunger System |
Safety and Handling
ShelfLife : 5 Years