missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MilliSentials™ Vortexer-U

Catalog No. 09735146
Change view
Click to view available options
Plug Type:
US Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
09735146 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09735146 Supplier MilliporeSigma™ Supplier No. MISEVTXRU

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The MilliSentials™ Vortexer provides powerful agitation to liquid samples within sealed containers.

  • Compact and powerful design will accommodate tubes with volumes from 0.2 to 50 mL, vials with volumes from 2 to 10 mL and square bottles up to 150 mL
  • Dynamic balance technology provides smooth speed control, quiet operation, and minimal excess vibration
  • Modernized compact design minimizes loss of bench space
  • Up to 3100 ±10% rpm

Specifications

Orbit 4 mm
Speed Range Fixed Speed
Voltage 100/240 V
Tube Capacity Up to 50 mL
Plug Type US Plug
Depth (Metric) 9.9 cm
Height (Metric) 6.6 cm
Width (Metric) 9.4 cm
Weight (English) 1 lb.
Weight (Metric) 0.4 kg
Model MISEVTXRU
For Use With (Application) Vortexing
Show More Show Less

Unless otherwise stated, products are intended for research use only and are not to be used for any other purpose, including but not limited to unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses, or any type of consumption or application to humans or animals.