missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MilliSentials™ Lab Printer Ribbon

Catalog No. 09735145
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
09735145 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09735145 Supplier MilliporeSigma™ Supplier No. MISELPRRI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The MilliSentials™ Lab Printer Ribbon features a thermal transfer ink capable of withstanding extreme temperatures and harsh chemical solvents.

  • 6400 labels printed from 1 roll of ribbon
  • For use with the MilliSentials™ Lab Labeling System

Specifications

Product Type Printer Ribbon
Color Black
Display Type None
Print Technology Thermal Transfer
Length (English) 1.125 in.
Width (English) 1.72 in.
Width (Metric) 43.6 mm
Diameter (English) 1 in.
Dimensions (L x W) 1.125 x 1.72 in.
Adhesive Type Self-adhesive
Sterility Non-sterile
Color Capability Grayscale
Finish Gloss
Format Roll
Includes Ribbon Core
Printable Sides One
Print Speed 6 in./sec.
Resolution 300 dpi
For Use With (Application) Laboratory Sample Labeling
Show More Show Less

Unless otherwise stated, products are intended for research use only and are not to be used for any other purpose, including but not limited to unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses, or any type of consumption or application to humans or animals.