missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Milli-Q™ SQ 200 Purification System

Catalog No. ZSQ200U0T0
Change view
Click to view available options
Capacity: 3.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
ZSQ200U0T0 Capacity: 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ZSQ200U0T0 Supplier MilliporeSigma Supplier No. ZSQ200U0T0
Only null left

Ultrapure (Type 1) water dispensing module from 3.5 L Switch tank

  • Milli-Q™ SQ 200 Module Only.
  • Produces ultrapure water from SQ Switch 3.5L Tank.
  • Does not include required Power Cord, Purification Cartridge, Final Filter, Tank or Installation.

Specifications

Capacity 3.5 L
Feedwater Source Pretreated
Flow Rate 1.6 L/min. Distribution Flow Rate (Ultrapure water from Handset Dispenser), 1.6 L/min. product water instant delivery rate (Ultrapure water from Handset Dispenser)