Learn More
MilliporeSigma Milli-Q™ EQ Water Purification System
Milli-Q™ EQ 7008/16 Water Purification Systems produce ultrapure and pure water from tap water source.
Supplier: MilliporeSigma ZEQ7016T0C
Description
Milli-Q™ EQ ultrapure water purification system delivers ultrapure (Type 1) and pure (Type 3) water from tap water.
A range of intelligent design features and technological innovations make the system easy to use and reduce its environmental footprint compared to the previous generation Milli-Q™ Direct system.
The system features three distinct components that can be remotely installed from the purification unit:
- A large, 7 in. (18 cm) touchscreen interface that allows intuitive system control, rapid data access, and at-a-glance quality monitoring can be placed up to 3 m from the system. (Included)
- The ergonomic Q-POD™ dispenser provides 3 flow rates, 'Check and Dispense' lights, and final polishing adapted to application needs. It can be mounted on the system or wall-mounted up to 3 m from the system. (not included in this catalog number, separate accessory)
- An intelligent pure water storage tank that provides maximum protection from external sources of contamination. (not included in this catalog number, separate accessory)
Features:
- Delivers consistent low total organic carbon (TOC = 5 ppb) ultrapure water.
- Inline proprietary TOC indicator measures at the point of use. The measure appears on the display 90 seconds after each dispense.
- e-Sure tags present on all system consumables including Application POD-Paks give full data traceability.
- Flexible, space-saving installation options: on or under the bench, or wall mount.
- Lab Close mode minimizes water and energy consumption when the system is not used for extended periods.
- Easy and carefree maintenance: Automatic alerts notify the need for cartridge replacement.
- Manufactured in an ISO 9001 and ISO 14001 certified production site.
- Select from a full range of services, including time-saving MyMilli-Q™ Digital Services.
- A convenient hands-free dispensing foot pedal option reduces the risk of contamination.
- IPAK Meta™ and IPAK Quanta™ polishing cartridges remove ions from pure water down to trace level.
- One-touch volumetric dispensing, from 100 mL to 25 L, in 100 mL increments.
Specifications
| <0.01 CFU/mL, <0.005 CFU/mL, <1000 CFU/mL | |
| <0.001 EU/mL | |
| Potable Tap | |
| Type 1 and 3 | |
| 18.2 MΩcm, at 25°C (Product Water) | |
| ≤5 ppb | |
| 100/240 VAC |
| 300 L | |
| Integrated | |
| 300 L/day | |
| Optional | |
| Yes | |
| Pure to Ultrapure Purification System |