missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Milli-Q™ EQ 7000 Ultrapure Water Purification System
Description
Applications
- Intelligent design features and technological innovations make the system easy to use and reduce its environmental footprint
- Ultrapure water produced by the system is used for sensitive analytical techniques including HPLC, UHPLC, IC, as well as for elemental analysis techniques
- Recommended for use in life science areas such as cell biology, molecular biology, biochemistry and innovative detection methods
- Lab Close mode minimizes water and energy consumption when the system is not used for extended periods
Features and Benefits
- IPAK Meta™ and IPAK Quanta™ polishing cartridges remove ions from pure water down to trace levels
- The Q-POD™ dispenser offers agile delivery of water at 3 manually adjustable flow rates (up to 2 L/min)
- Check & Dispense lights on the Q-POD™ arm ensure system readiness and an optimal dispense
- One-touch volumetric dispensing, from 100 mL to 25 L, in 100 mL increments
- Delivers consistent low total organic carbon (TOC ≤ 5 ppb) ultrapure water
- User-friendly, intuitive HMI touchscreen simplifies system use and data access
- At-a-glance quality monitoring gives essential water quality information (resistivity, temperature, TOC indication, and water circulation status) on the touchscreen interface
- Inline indicator measures TOC at the point of use, appearing on the display 90 seconds after each dispense
- Convenient hands-free dispensing foot pedal option reduces the risk of contamination
- Flexible, space-saving installation options: on or under the bench, or wall mount
- Automatic alerts notify the need for cartridge replacement
- Application POD-Paks include an e-Sure tag for full data traceability
- Select from a full range of services, including time-saving MyMilli-Q digital services
- Manufactured in an ISO 9001 and ISO 14001 certified production site
Components
- Requires a specific country box with the user manual in the local language, and a power cord adapted to the local electrical network (Sold separately)
- Includes the water purification unit, 7 in. HMI touchscreen, and the ultrapure water Q-POD™ dispenser
- Does not include consumables, accessories, and other services that may be required for the unit's installation and proper operation
Specifications
Specifications
| Bacterial Content | <0.01 cfu/mL (<10 cfu/L), <0.005 cfu/mL (<5 cfu/L) |
| Capacity (Metric) | 0.10 to 25 L |
| Feed Water Monitoring | Pretreated Water Using Electrodeionization (EDI), Deionization (DI), Reverse Osmosis (RO), or Distillation Technologies |
| Feedwater Source | Potable Tap Water |
| Flow Rate | 2 L/min |
| Product Water Type | Ultrapure (Type 1) |
| TOC Monitor with UV Intensity Monitoring | ≤5 ppb |
| Type | Water Purification System |
| Display | 7 in. HMI Touchscreen |
| Feedwater Connector | 1/2 in. Gaz |
| Show More |