missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Surgical Design Millers Forge Stainless-Steel Specimen Forceps
Description
- Straight
- 7.87 in. (20cm) long
Specifications
Specifications
| Product Type | Specimen Forcep |
| Material | Stainless Steel |
| Tip Style | Straight |
| Length (English) | 7.87 in. |
| Length (Metric) | 20 cm |