missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller™ Twist-Lock Carabiners

Catalog No. 19097488
Change view
Click to view available options
Length (Metric) Opening:
5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Opening
19097488 5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19097488 Supplier Honeywell™ Supplier No. 18D 1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unlimited uses

  • Steel twist-lock carabiners
  • Maximum Capacity: 400 lb. (181kg)

Compliance

Meet ANSI™ Z359-2007 standards.

Specifications

Material Zinc Dichromate-plated, Alloy Steel
Color Yellow
Length (English) Opening 2 in.
Length (Metric) Opening 5 cm
Certifications/Compliance ANSI Z359-2007
Style Twist lock
Weight (English) 6720 oz.
Strength 5000 lbf.
Product Type Carabiner
Weight (Metric) 190500g