missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller™ Shadow™ Beam Anchors

Catalog No. 19999493
Change view
Click to view available options
For Use With (Equipment):
4 to 12 in. beam flange
I and H beam flange from 3 to 24 W x 2.5 in. thick
Material:
Aluminum, Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material
19999493 4 to 12 in. beam flange Aluminum, Stainless Steel
19999494 I and H beam flange from 3 to 24 W x 2.5 in. thick Aluminum, Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19999493 Supplier Honeywell™ Supplier No. 8814 12

Shadow Beam Anchors connect horizontally to a wide range of I and H beam flanges. The integrated positive lock, spring-loaded engagement pin secures the anchor jaws to the crossbar, yet allows the unit to slide along beam flanges.

  • Adjustable jaws fit beams from 4-12 in. (10.1-30.5cm) or 12-24 in. wide (30.5-61cm), and up to 1-1/4 in. thick (3.2cm)
  • Quick and easy installation without any tools
  • Mounts horizontally on the top flange of a beam (when overhead anchorage does not exist) or overhead on the bottom flange of a compatible I-beam
  • Built-in D-ring provides connection point for Manyard™ lanyards
  • Stainless- and plated-steel construction ideally suited for use in corrosive environments

Order Info

Models 19-999-493 and 19-999-494 constructed of stainless steel and high strength aluminum.

Compliance

Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359-2007 requirements.

Specifications

Material Aluminum, Stainless Steel
For Use With (Equipment) 4 to 12 in. beam flange
Product Type Shadow beam anchor
Weight (English) 6.8 lb.
Certifications/Compliance ANSI A10.14, Z359.1, OSHA 1926.502
Weight (Metric) 3.08kg