missing translation for 'onlineSavingsMsg'
Learn More

Miller™ MiniLite™ Self-Retracting Fall Limiters

Catalog No. 19071630
Change view
Click to view available options
Includes:
Steel twist lock carabiner
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19071630 Steel twist lock carabiner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19071630 Supplier North Safety Products Supplier No. FL11 1 Z7/11FT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact, self-retracting lanyard with a braking system activates quickly to limit a free fall

By limiting the fall, the risk of injury is minimized and any necessary rescue is simplified.

  • Interior, frame, and components are corrosion-resistant stainless steel and thermoplastic, protected by a high-impact outer cover
  • Visual load indicator
  • Tamperproof, forged-steel, locking snap hook with a 0.75 in. (1.9cm) gate opening at the lanyard end
  • Wide range of anchorage connectors
  • 1 in. (2.5cm) polyester webbing rolls out to 11 ft. (3.4m); retracts to 18 in. (46cm)

No annual factory recertification is required unless unit is involved in a fall.

Order Info

Maximum working load: 310 lb. (141kg).

Compliance

Meet ANSI™ Z359-2007; CSA Z259.2; CE; and all OSHA standards.

Specifications

Certifications/Compliance ANSI Z459.1, ANSI A10.14, CSA Z259.2, CE, OSHA
Length (English) 11 ft.
Load Bearing Capacity (English) 310 lb.
Length (Metric) 3.3 m
Load Bearing Capacity (Metric) 140.61 kg
Includes Steel twist lock carabiner
Product Type MiniLite fall limiter