missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller™ Manyard™ II Shock-Absorbing Lanyard

Catalog No. 17987607
Change view
Click to view available options
Connector Types:
Two Locking Snap Hooks
Material:
Dupont™ Kevlar™ aramid fiber webbing
Leg Configuration:
Single-Leg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Material Leg Configuration
17987607 Two Locking Snap Hooks Dupont™ Kevlar™ aramid fiber webbing Single-Leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17987607 Supplier Honeywell™ Supplier No. 216MKZ7/6FTBK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy-duty outer jacket serves as a backup to shock-absorbing inner core

  • Handle working loads up to 310 lb. (141kg)
  • Reduce fall-arresting forces to 900 lb. (408kg) or less
  • Stretch from 4 to 6 ft. (1.2 to 1.8m) for maximum maneuverability
  • Warning flag shows when lanyard is unfit for service due to previous fall

Order Info

Approximate weight: 2 lb. (907kg).

Compliance

Meets OSHA 1926.502; ANSI™ A10.32; CSA Z259.11 requirements.

Specifications

Color Black
Material Dupont™ Kevlar™ aramid fiber webbing
Connector Types Two Locking Snap Hooks
Length (English) 6 ft.
Leg Configuration Single-Leg
Certifications/Compliance OSHA 1926.502, 1910.66; ANSI Z359.13