missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Miller™ DuraFlex™ Python™ Harnesses
Description
Come with an invisible protective coating that resists staining, repels dirt and grime, preserves color, and wipes clean in an instant, ensuring easy maintenance and longer service life.
- Abrasion-resistant, green nylon webbing has contoured tubular edges and high-density foam cushioning
- Does not bunch or kink, improving neck and shoulder comfort
- Flexibility and ease of movement are enhanced by stretchable webbing at the torso, which reduces fatigue
- Adjustable leg straps feature nonstretch webbing with a choice of tongue or mating buckles
- Fully adjustable, tangle-free, and easy to don
- All models feature a sliding back D-ring and pad
- Universal size
- Green
Compliance
Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359-2007; CSA Z259.10 requirements.
Specifications
Specifications
| Buckle Style | Quick-Connect |
| Length (English) | 6 in. |
| Certifications/Compliance | Meets all applicable OSHA, ANSI, and CSA requirements. |
| Weight (English) | 6.1 lb. |