missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Miller™ Disposable Concrete Anchor Straps
Designed to provide temporary anchorage on concrete forms
$86.89 - $86.89
Specifications
| Certifications/Compliance | OSHA, ANSI, CSA |
|---|---|
| Color | Green |
| Length (English) | 24 in. |
| Length (Metric) | 5.08 cm |
| Product Type | Disposable Anchor strap |
| Catalog Number | Mfr. No. | Includes | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Material | Price | Quantity | ||||
|
19-071-565
|
Honeywell™
8185C4FTGN |
D-ring | Nylon, Steel, Metal |
Each for $86.89
|
|
||||
Description
- 44mm (1.75 in.) abrasion-resistant polyester webbing
- 6-cord bonded 3-strand polyester thread
- Green
- Length: 0.6m (2 ft.)
- Max. work load capacity: 141kg (310 lbs.)
- Min. tensile strength (webbing): 22kN (5000 lbs.)
- Min. tensile strength (D-rings): 22kN (5000 lbs.)
- Min. tensile strength (thread): 19kg (42 lbs.)
8185C
- D-ring with 57mm (2.25 in.) opening on one end
- Web loop on one end
- Wt.: 0.24kg (0.52 lbs.)
8185CX
- Web loop on both ends (loop serving as anchorage connection point for carabiner attachment has integral wear pad
- Wt.: 0.11kg (0.25 lbs.)
ANSI Z359-2007 compliant for connectors that meet the 3600-lb. gate requirements.
Certifications
OSHA 1926.502, 1910.66, ANSI A10.32, Z359-2007
Specifications
| OSHA, ANSI, CSA | |
| 24 in. | |
| Disposable Anchor strap | |
| 140.61 kg |
| Green | |
| 5.08 cm | |
| 310 lb. |