missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller™ QuickPick™ Rescue Kit

Catalog No. 19826901
Change view
Click to view available options
Length (English):
25 ft.
50 ft.
Length (Metric):
7.62 m
15.24 m
Weight (English):
17.6 lb.
30.4 lb.
Weight (Metric):
7.9kg
13.7kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Weight (English) Weight (Metric)
19826901 50 ft. 15.24 m 30.4 lb. 13.7kg
19826904 25 ft. 7.62 m 17.6 lb. 7.9kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19826901 Supplier Honeywell™ Supplier No. QP/50FT

Rescue Kits deliver peace of mind during unexpected, stressful peer-rescue situations

The rescuer can remotely attach the system to the suspended worker while remaining securely anchored on the walking/working surface. All rescue components are contained in one easy-to-store kit with no assembly necessary — only requires an overhead anchorage.

  • Out-of-the-bag solution for prompt rescue, with no assembly required
  • Quickly raise or lower a fallen worker to safety — avoid suspension trauma
  • Professional rescue solution; enhances worker safety and corporate rescue plan

Applications:
Construction, Manufacturing, Municipal Services, Oil and Gas, Transportation, Utilities, Wind Energy

Compliance

Meets ANSI™ Z359.4 requirements.

Specifications

Load Bearing Capacity (English) 400 lb.
Weight (Metric) 13.7kg
Length (English) 50 ft.
Length (Metric) 15.24 m
Certifications/Compliance OSHA, ANSI A10.32, ANSI Z359.4
Product Type QuickPick Premium Kit
Load Bearing Capacity (Metric) 181.4 kg
Weight (English) 30.4 lb.