missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Millennium Sciences™ CELL-VU™ Disposable Sperm Count Cytometers
Description
Cytometers, Sperm Count; CELL-VU; For undiluted specimens; Disposable; 3 x 1 in. glass slide and coverslip w/counting grid etched on surface; Slide has 2 chambers for dual determinations; 25 slides and 50 cover slips/box
- For sperm counts in undiluted specimens
- The CELL-VU Cytometer consists of a standard (3 × 1 in.), specially-designed glass slide and a coverslip with the counting grid laser-etched into its surface
- Disposal of the entire apparatus eliminates cleaning and minimizes clinician exposure to body fluids
- Both the slide and coverslip are marked to ensure correct use
- The coverslip's 1 × 1mm grid is divided into one-hundred 0.1mm areas and is thin enough to use under high magnification without special adapters or reticles
- This depth is optimal for sperm cells to form in a monolayer, movement is unencumbered, motility can be assessed and counts are made easily
Order Info
The slide consists of two chambers (for dual determinations), each with a depth of 20μm. Each box includes 25 slides and 50 coverslips
Specifications
Specifications
| Product Type | Disposable Cytometer |
| Disposable | Single-use |
| Material | Glass |
| Quantity | 25 Pk. |
| Total Count | 2.0 |
| Depth (English) | 0.0007 in. |
| Depth (Metric) | 20μm |
| For Use With (Application) | Sperm Counts in Undiluted Specimens |
| Includes | 25 Slides and 50 coverslips |