missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab™ Millennia™ Coverslipping Tape
Description
- Millennia™ coverslipping film is manufactured using a proprietary micro-diffusion adhesive, facilitating optimal adhesive dispersion.
- The film exhibits excellent transparency and optical performance, without the long-term formation of bubbles or edge lifting.
- Accelerated aging analysis results confirm stability up to 20 years.
- Each roll is 70 meters in length, 5 rolls per case.
- Millennia Coverslipping tape is validated by Hologic™ for use with Hologic's ThinPrep™ Imaging Systems.
Specifications
Specifications
| Length (Metric) | 70 m |
| Material | Triacetate |
| For Use With (Equipment) | Microscope Slide |
| Sterility | Non-sterile |
| Frosted | Not Frosted |
| Precleaned | No |
| Color | Clear |
| Coating | Resin |
| Length (English) | 229.7 ft. |
| Quantity | 5 Rolls |