missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Mid Grade Tissue Forceps
Description
- 1 x 2 teeth
Specifications
Specifications
| Product Type | Forceps, Tissue |
| Material | Stainless Steel |
| Grade | Mid |
| Quantity | Each |
| Teeth Count | 1 x 2 |
| Length (English) | 6 in. |
| Length (Metric) | 152 mm |