missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Mid Grade Operating Scissors
Description
- Standard pattern
- Blunt-blunt and sharp-blunt tips are ideal for cutting sutures, gauze, tubing and other materials
- Sharp-sharp tips are preferred for cutting tendons and cartilage
- Mid-grade forged from Japanese stainless steel
- Properly hardened, tempered and passivated
- Electrolytically polished and ultrasonically cleaned for a high quality finish
- Guaranteed to be free from defects in workmanship and material
Specifications
Specifications
| Blade Style | Straight |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.5 cm |
| For Use With (Application) | Surgical, Precision |
| Tip Style | Sharp/Sharp |